£8.37
Ex VAT
£10.04
Inc VAT
Product Details
Product Specification
High quality spring steel tool clips with bright zinc plated finish (BZP).
Assorted Packs - Closed Type.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Matlock |
EAN | 5036140252172 |
ECLASS Code | 23130107 |
Fixing Hole Centres Dimensions | 4-BA |
Height | 53.98mm |
Material | Spring Steel |
MFR Part No. | A280320 |
Size | 32mm |
Surface Finish | Bright Zinc Plated (as standard) |
Thickness | 0.813mm |
Type | Closed Type |
UNSPSC Code | 31162906 |
Width | 11.11mm |