£4.40
Ex VAT
£5.28
Inc VAT
Product Details
Product Specification
High quality spring steel tool clips with bright zinc plated finish (BZP).
Assorted Packs - Closed Type.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Matlock |
EAN | 5036140252189 |
ECLASS Code | 23130107 |
Fixing Hole Centres Dimensions | 4-BA |
Height | 63.5mm |
Material | Spring Steel |
MFR Part No. | A280380 |
Size | 38mm |
Surface Finish | Bright Zinc Plated (as standard) |
Thickness | 0.91mm |
Type | Closed Type |
UNSPSC Code | 31162906 |
Width | 12.7mm |