£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
High quality spring steel tool clips with bright zinc plated finish (BZP).
Assorted Packs - Closed Type.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
EAN | 5036140252110 |
ECLASS Code | 23130107 |
Fixing Hole Centres Dimensions | 8-BA |
Height | 15.08mm |
Material | Spring Steel |
MFR Part No. | A280060 |
Size | 6mm |
Surface Finish | Bright Zinc Plated (as standard) |
Thickness | 0.376mm |
Type | Closed Type |
UNSPSC Code | 31162906 |
Width | 6.35mm |