£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Manufactured from A2 Stainless Steel, these threaded rids are available in a range of metric sizes. Colour-coded at each end of length for easy identification, the product is suited for general purpose applications.
Features and Benefits
• Manufactured from A2 steel for durability and resilience
• Colour coded at each end to help you easily identify the correct size
• Available in a range of sizes to suit your requirements
Typical Applications
• DIY
• Engineering
• Construction
Standards
• DIN 976
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140321182 |
Grade | 316 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Stainless Steel |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M24 |
UNSPSC Code | 31161618 |