£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
These threaded rods and screwed Studding provide an excellent cost-effective solution to a wide range of fastening applications.
Features and Benefits
• Bright electroplated Zinc Finish to prevent corrosion
• Min. Proof Load 580 MPA
• Manufactured from Grade 8.8 steel for optimum resilience
• Suitable for use in conjunction with other fastening products
• Available in a range of sizes to suit your exact needs
Typical Applications
• Engineering
• Construction
• Industrial
Standards
• DIN 976 (supercedes DIN 975)
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 8.8 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161618 |