£3.95
Ex VAT
£4.74
Inc VAT
Product Details
Product Specification
Knurled Thumb Nuts,
Metric,
A1 Stainless Steel - Grade 50,
DIN 467.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Knurled Head |
Grade | 50 |
Leading Standard | DIN 467 |
Length | 4mm |
Material | Stainless Steel |
Standards Met | DIN 467 |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161729 |