£1.47
Ex VAT
£1.76
Inc VAT
Product Details
Product Specification
Knurled Thumb Nuts,
Metric,
Brass Cu3,
DIN 466.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Knurled Head |
Grade | Cu3 |
Leading Standard | DIN 466 |
Length | 15mm |
Material | Brass |
Standards Met | DIN 466 |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161729 |