£21.40
Ex VAT
£25.68
Inc VAT
Product Details
Product Specification
Knurled Thumb Nut
Metric
A1 Stainless Steel
DIN 466
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Knurled Head |
Grade | 50 |
Leading Standard | DIN 466 |
Length | 18mm |
Material | Stainless Steel |
Standards Met | DIN 466 |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161729 |