£1.87
Ex VAT
£2.24
Inc VAT
Product Details
Product Specification
Knurled Thumb Nuts
Metric
Steel - Grade 5 - BZP (Bright Zinc Plated)
DIN 466
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Knurled Head |
Grade | 5 |
Leading Standard | DIN 466 |
Length | 18mm |
Material | Steel |
Standards Met | DIN 466 |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161729 |