£4.59
Ex VAT
£5.51
Inc VAT
Product Details
Product Specification
Metric Thread
Plastic
PA 6.6
White
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Grade | PA 6.6 |
Head Shape | Knurled |
Length | 10 |
Material | Plastic |
System of Measurement | Metric |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161516 |