£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Metric Thread
DIN 464
Stainless Steel A1
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A1 |
Head Shape | Knurled |
Leading Standard | DIN 464 |
Length | 20 |
Material | Stainless Steel |
System of Measurement | Metric |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161516 |