£1.47
Ex VAT
£1.76
Inc VAT
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
Centres | 25mm |
Inside Diameter | 22mm |
Inside Length | 37mm |
Material | Steel |
Product Type | Type AB |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Length | 21mm |
Thread Size | M5 |
UNSPSC Code | 31161616 |