£7.20
Ex VAT
£8.64
Inc VAT
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Matlock |
Centres | 34mm |
Inside Diameter | 27mm |
Inside Length | 53mm |
Material | Steel |
Overall Height | 53mm |
Product Type | Type B |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Length | 25mm |
Thread Size | M6 |
UNSPSC Code | 31161616 |