£3.84
Ex VAT
£4.61
Inc VAT
Product Details
Product Specification
U-Bolt Type B,
Metric,
A2 Stainless Steel.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Matlock |
Centres | 71mm |
Inside Diameter | 60mm |
Inside Length | 99mm |
Material | Stainless Steel |
Material Grade | A2 |
Overall Height | 99mm |
Product Type | Type B |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread Length | 40mm |
Thread Size | M8 |
UNSPSC Code | 31161616 |