£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
These presser point staples are ideal for use in the agricultural industry on numerous applications, or when fixing wire, wire fencing or wire netting to wooden posts. The galvanised finish provides extra protection against rust and corrosion.
Features and Benefits
• Wide applicability
• Easily fit wire fencing or netting to wooden posts
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Agricultural industry
• Fitting wire, wire fencing or wire netting to wooden posts
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353100512 |
Finish | Galvanised |
MFR Part No. | 6033PP040400T050GV |
Overall Length | 40mm |
Pack Size | 5kg |
Product Type | Presser Point Staple |
UNSPSC Code | 31162404 |