£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Their sprung anti-spin fins provide a two-way lock, preventing spinning and loosening from overhead applications. Due to this precise two-way expansion, the plugs are suitable for close to edge applications.
Applications
Ideal for both lightweight and medium-duty fixing applications.
Ideal for fixing wall lights, shelving and cupboards.
Often used for satellite dish installation.
Suitable for most types of threaded screws including multi-purpose, general purpose, coach screws etc. Not suitable for Machine Screw threads.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Colour | Grey |
Drill Depth | 45mm |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 8mm |
Length | 37mm |
Material | Nylon |
Product Type | Wallplugs |
Screw Size | 5.5mm |
UNSPSC Code | 31162311 |