£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Wing Nut - American Type,
Metric,
A4 Stainless Steel,
DIN 314.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Wing |
Grade | 316 |
Leading Standard | DIN 314 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161717 |