£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Zinc plated. Conform to DIN 314
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Wing |
EAN | 5036140034570 |
Grade | 4 |
Leading Standard | DIN 314 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161717 |