£209.80
Ex VAT
£251.76
Inc VAT
Product Details
Product Specification
Wing Screw
Cast Iron - BZP (Bright Zinc Plated)
Rounded Wings
DIN 316
Metric
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Wing |
Length | 70mm |
Material | Cast Iron |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | M10 |
UNSPSC Code | 31161523 |
Wing Height | 25mm |
Wing Width | 51mm |