£5.25
Ex VAT
£6.30
Inc VAT
Product Details
Product Specification
Wing Screw
A2 Stainless Steel
Light Wing Screw
Metric
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Wing |
Grade | A2 |
Length | 10mm |
Material | Stainless Steel |
System of Measurement | Metric |
Thread Size | M5 |
UNSPSC Code | 31161523 |
Wing Height | 10.5mm |
Wing Width | 22mm |