£5.30
Ex VAT
£6.36
Inc VAT
Product Details
Product Specification
Wing Screw
A2 Stainless Steel
Light Wing Screw
Metric
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Wing |
Grade | A2 |
Length | 30mm |
Material | Stainless Steel |
System of Measurement | Metric |
Thread Size | M6 |
UNSPSC Code | 31161523 |
Wing Height | 12.9mm |
Wing Width | 26.8mm |