£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Annular ring shank threads ensure that the boards do not cup, the nail heads do not pop and the nails can be driven flush without crushing the surrounding wood.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140231757 |
Head Shape | Round |
MFR Part No. | 6048-025200P020SC |
Overall Length | 25mm |
Pack Weight | 2kg |
Product Type | Annular Ring Shank Nail |
UNSPSC Code | 31162006 |