£0.17
Ex VAT
£0.20
Inc VAT
Product Details
Product Specification
Socket Head Cap Screw
Size: M1.6 to M64.
Grade: 12.9.
ASME: B18.3.1 M.
ISO 4762.
Attribute | Value |
---|---|
Brand | Unbrako |
Driver Head Size | 6.0mm Hex socketmm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 8.00mm |
Head Diameter | 13.27mm |
Head Shape | Cylindrical |
Length | 20mm |
Material | Steel |
Standards Met | ASME B18.3.1 M ISO 4762 |
Thread | Metric |
Thread Size | M8 |
UNSPSC Code | 31161501 |