£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
This metric interior circlip set includes 300 pieces with diameters ranging from 3mm to 32mm. Commonly used in spindles on motors, turbines and pistons and often also referred to as retaining rings, snap rings or c-clips, these circlips are constructed from durable spring steel and are black oxide treated for extra strength. Supplied in a transparent plastic box.
Features and Benefits
• Black oxide finish further protects against corrosion and wear and tear
• Comprehensive kit provides an ample amount of interior circlips in a variety of sizes to suit any application
• Manufactured from high quality spring steel for resilience and durability
• Supplied in a clear plastic case for ease of organisation and transportation
Contents
• 20 x 3mm
• 10 x 4mm
• 15 x 5mm
• 25 x 6mm
•15 x 8mm
• 20 x 9mm
• 15 x 11mm
• 15 x 12mm
• 25 x 13mm
• 15 x 14mm
• 20 x 16mm
• 25 x 19mm
• 15 x 20mm
• 20 x 22.5mm
• 15 x 25mm
• 15 x 26mm
• 10 x 28mm
• 5 x 32mm
Attribute | Value |
---|---|
Box Quantity | 300 |
Brand | Senator |
EAN | 5036140246089 |
ECLASS Code | 23099090 |
Material | Steel |
Nominal Diameter | 11 12 13 14 16 19 20 22.5 25 26 28 3 32 4 5 6 8 9mm |
Product Type | Circlips |
UNSPSC Code | 31163211 |