£13.37
Ex VAT
£16.04
Inc VAT
Product Details
Product Specification
Special features of expanding plugs:
Provided with a conical inner side, expanding equally against the wall of the hole during tightening
Application for installation through the fixture hole
Drilling depth = fixing part + coating layer + length of plug + 10 mm.
Length of screw = fixing part + coating layer + length of plug.
It is advised to take a safetyfactor
Attribute | Value |
---|---|
Brand | Qualfast |
Length | 30mm |
Material | Brass |
Thread Size | M8 |
Type | Expanding Plug |
UNSPSC Code | 31161601 |