£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driver Head Size | 6mm |
Grade | 12.9 |
Head Depth | 9mm |
Head Diameter | 18mm |
Leading Standard | ISO 7379 |
Length | 12 |
Overall Diameter (mm) | 12mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161517 |