£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Mild Steel - Grade 4.6 Self-Colour: BSF
Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140320451 |
Grade | 4.6 |
Leading Standard | DIN 975 |
Material | Steel |
Product Type | Screwed Studding |
Surface Treatment | Plain |
Thread | BSF |
Thread Direction | Right Hand |
Thread Size | 3/8" |
UNSPSC Code | 31161618 |