£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
This magnetic pick up tool possesses a flexible spring steel stem with a 1kg pull forces magnetic tip, ideal for recovery of small objects. The product also boasts four retractable adjustable steel claws, an LED light and a chrome plated finish. The pick up tool is powered by 3 LR44 batteries which are supplied as well as a and battery protector.
Features and Benefits
• Chrome plated for resistance to corrosion
• Flexible spring steel stem to allow some bend and give
• Retractale, adjustable steel claws to help grab more stubborn objects
• Fitted with an LED light to allow you to see ferrous debris under counters or worktops to ensure a complete clean up
• Magnet has a pull force of 1kg to effectively attract ferrous materials with ease
• Includes 3 x LR44 batteries and battery protector to allow you to begin working immediately
Typical Applications
• Warehousing
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140329645 |
Material | Steel |
MFR Part No. | PTM600 |
Overall Length | 600 |
Pull Force | 1kg |
Type | Magnetic Pick Up Tool |
UNSPSC Code | 27112109 |