Kennedy

MAGNETIC 18" FLEXI-SHAFT PICK-UP TOOL

SKU:

KEN5530130K

MPN:

5530130K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    With a fully adjustable, extendable shaft, this magnetic pick up tool is an effective way of keeping your workspace clear of potentially hazardous materials and items such as screws and ferrous debris. Complete with a weighted handle and a permanently magnetised high power magnet.


    Features and Benefits
    • Small but powerful, permanently magnetised magnet allows the user to pick up ferrous materials
    • Fully adjustable shaft allows you to adapt the tool to your needs
    • Weighted handle balances the tool for better handling


    Typical Applications
    • Automotive
    • Construction
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140058460

    Material

    Steel

    Overall Length

    455mm

    Pull Force

    0.5kg

    Type

    Magnetic Pick Up Tool

    UNSPSC Code

    27112109