£21.35
Ex VAT
£25.62
Inc VAT
Product Details
Product Specification
With an impressive maximum lifting capacity of 4.5kg, this high power magnet pick up tool is designed for easy pick-up and release of metal objects. The permanent product can be used for scrap and ferrous debris littered around workshops, job sites and similar environments. Completed by a spring- loaded magnet release for simple release and disposal when ready.
Features and Benefits
• Permanent magnet never needs to be remagnetised
• Spring-loaded magnet release makes easy work of releasing the collected debris when ready
• Has an impressive maximum lifting weight of 4.5kg of ferrous materials
• Integrated plastic handle allows for easy transportation and manoeuvrability
Typical Applications
• Workshops
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140044333 |
Material | Plastic |
MFR Part No. | MPT100 |
Overall Length | 100mm |
Pull Force | 4.5kg |
Type | Magnetic Pick Up Tool |
UNSPSC Code | 27112109 |