£14.70
Ex VAT
£17.64
Inc VAT
Product Details
Product Specification
Self-drilling fixings with Pozi No.2 recess. For fixing light objects onto single or double skin plasterboard.
Nylon
Nylon construction reduces risk of accidental electric shock from contact with cables. Supplied with 4.5 x 30mm panhead screw.
Attribute | Value |
---|---|
Additional Features | Can be used in single and double thickness plasterboard Flange prevents accidental pull through in plasterboard. Installation with a standard screwdriver means that no special tools are necessary Recommended screw diameter: 3.5 - 4.2 mm Short length ideally suited for dry lined walls. |
Applications | Installation of ceiling fixtures, such as light fittings Light shelving, brackets and hooks Pictures Shelves and bathroom accessories on standard plasterboard. Sockets, light switches and other electrical fittings Wood battens |
Base Material | Gypsum fibreboards Plasterboard |
Box Quantity | 100 |
Brand | Rawl |
EAN | 5010445070259 |
Hole Diameter | 5mm |
Length | 30mm |
Material | Nylon |
Product Type | Nylon self-drill plasterboard fixing. |
Screw Size | 4.5x30mm |
UNSPSC Code | 31163200 |