£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
All-purpose cost effective fixing for medium and lightweight
applications in sound brickwork, block work etc.
Typical Applications:
Fixing central heating pipes, shelving, brackets, dado rails
and other woodwork. Securing light wall units and kitchen fittings.
Features and Benefits
• Profiled body for extra grip
• Anti-rotation fins
• Suitable for masonry, brick, block, concrete, plasterboard, and aerated concrete
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Rawlplug |
Colour | Red |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 7mm |
Length | 28mm |
Material | Plastic |
MFR Part No. | 67134 |
Product Type | Wallplugs |
Screw Size | 5mm |
UNSPSC Code | 31162311 |