£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
This FIX series screw and plug pack contains an ample amount of both screws and RawlPlug®'s that are suitable for use in concrete, brickwork, stone, blockwork and plasterboard. Supplied with 520 pieces in varying sizes, this kit is an easy way to get you working immediately.
Features and Benefits
• Anti-rotation fins ensure the plug doesn't spin when applying torque to the screws
• 2-way expansion gives a greater anchoring in the wall for a firm fixture
• The engineered grip feature gives extra holding power
• Supplied in a transparent bucket container for ease of storage
• Comprehensive kit contains both RawlPlugs® and screws so you can begin work immediately
Contents
• 160 x 4.0x35mm Pozi Countersunk Screws
• 160 x 6.0x30mm Red Plug
• 100 x 5.0x45mm Pozi Countersunk Screws
• 100 x 7.0x35mm Brown Plug
Typical Applications
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Box Quantity | 520 |
Brand | Rawl |
Colour | Brown Red |
EAN | 5906675018133 |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 12mm |
Length | 30 35mm |
Material | Nylon |
Product Type | Plastic Plug & Screw Kit |
Screw Size | 4mm 5mm |
UNSPSC Code | 31162311 |