£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Contents: 25 of each
Countersunk head - Slotted + Nuts and Washers: M3 x 8, M3 x 16, M4 x 8, M4 x 16, M4 x 20, M5 x 8, M5 x 16.
Cheese head - Slotted + Nuts and Washers: M3 x 6, M3 x 12, M3 x 25, M4 x 8, M4 x 6, M4 x 12, M4 x 25, M5 x 6, M5 x 12, M5 x 25.
Attribute | Value |
---|---|
Average Quantity | 525 |
Brand | Kennedy |
EAN | 5036140054912 |
ECLASS Code | 23119090 |
Material | Nylon |
Product Type | Nut & Washer kit |
UNSPSC Code | 31162313 |