£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
These ISO metric threaded Penny Washers - also known as mudguard washers or flat washers - are ideal for evening out loads across fasteners. Supplied in a plastic container, the set is comprised of 220 pieces from sizes M5 to M10 and 19 to 50mm. Finished with an electroplated BZP.
Features and Benefits
• Supplied in a plastic case to allow you to organise and store the penny washers
• BZP (Bright Zinc Plating) protects the washers against corrosion for overall product longevity
• Set provides an ample amount of penny washers in varying sizes to suit various and multiple applications
Contents
• M5 X 19 (50)
• M5 X 25 (10)
• M6 X 25 (40)
• M6 X 32 (10)
• M6 X 38 (4)
• M8 X 25 (40)
• M8 X 32 (10)
• M8 X 38 (4)
• M8 X 50 (4)
• M10 X 25 (40)
• M10 X 38 (4)
• M10 X 50 (4)
Average contents 220
Typical Applications
• Automotive
• Engineering
• DIY
Attribute | Value |
---|---|
Average Quantity | 220 |
Brand | Kennedy |
EAN | 5036140146617 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Washer kit |
Size | M10 x 25mm M10 x 38mm M10 x 50mm M5 x 19mm M5 x 25mm M6 x 25mm M6 x 32mm M6 x 38mm M8 x 25mm M8 x 32mm M8 x 38mm M8 x 50mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |