£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
GPA Universal is the cost-effective, high-performance TPE alternative to rubber hosing. While looking and feeling like rubber, it has many advantages including a longer lifespan. Manufactured from a hard wearing PVC Nitrile blend, this ergonomically-friendly super-flexible product is a real winner in many industrial environments. A universal performer suitable for conveying many chemicals, solvents, fuels, oils, greases, compressed air and water. PVC Nitrile blend gives good abrasion and ageing resistance - superior to rubber. Clean, flexible and user-friendly. Reduced plasticizer migration. High visibility triple stripe.
Attribute | Value |
---|---|
Brand | Copely |
Colour | Clear |
Length | 15m |
Material | PVC |
Maximum Working Pressure | 300psi |
UNSPSC Code | 40142002 |