£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Designed for use with compressed air and general air tooling, these Workshop Pro Hose Reels are available with either 15 or 20 metres of durable polypropylene hose with a 10mm inner diameter and a 1/4" BSPT connection. Each product is designed and manufactured with safety in mind, due to the product's slow retracting mechanism that prevents accidental loss of hose control during retraction, reducing the risk of injury or damage.
Features and Benefits
• Easy to use adjustable hose stopper helps by reducing non-value added time
• Auto retract feature allows the user to easily and smoothly rewind the hose to keep the product tidy
• Supplied with cleaning brushes to keep your hose clear of debris and supplying an optimum flow of air
• High impact polypropylene construction for maximum durability and overall product longevity
• Copper tail coupling with dust cap is robust and ensures a positive fit to accessories and tooling
• Steel wall mounting 180° swivel bracket to heighten manoeuvrability and allow you to fix the hose to the most suitable place within your environment
• Slow retract action of up to 9 seconds to maximise safety and reduce the risk of hose kinks and damage
• Available in varying sizes and specifications to suit your needs
Typical Applications
• Automotive and Garages
• Workshops
• Industrial
Attribute | Value |
---|---|
Brand | PCL |
Colour | Black Blue Grey |
EAN | 5014875158792 |
Inside Diameter | 10mm |
Length | 15m |
Material | Polypropylene |
Maximum Working Pressure | 250psi |
MFR Part No. | HRA3L02 |
UNSPSC Code | 40142002 |