£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Product Documents
Finished in an attractive, bold blue colour, these airline hoses retract to a fraction of their working length. Fitted with brass 360° swivel couplings, the product is ideal for use in awkward access areas. Extremely flexible due to their polyurethane construction and available with two different sized couplings.
Features and Benefits
• Recoils to a fraction of its working length, leaving the workplace clear of entanglement hazards
• Flexible polyurethane design makes handling easy even in restricted areas
• Brass swivel couplings provide a positive fit with accessories and tooling
• Available with two sized couplings to suit your needs
Typical Applications
• Intricate tasks with limited space
Attribute | Value |
---|---|
Brand | Kobe Red Line |
Colour | Blue |
EAN | 5036140467880 |
Inside Diameter | 9.5mm |
Length | 7.5m |
Material | Polyurethane |
Maximum Working Pressure | 150psi |
MFR Part No. | SA-325PU-B |
UNSPSC Code | 40142002 |