£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Product Documents
Constructed of durable PVC and reinforced with a polyester fibre braid, this range of industrial airline hoses has a wide range of uses. Available in varying diameters and all measuring 30 metres, each product has a working temperature range of -20°C to +60°C and has been approved for use in food contact applications.
Features and Benefits
• Reinforced with a polyester fibre braid for bolstered strength
• All products are 30m in length but vary in inside diameter to suit your requirements
• Manufactured from PVC which provides a resistance to corrosion, weathering and general wear and tear
• PVC is also flame retardant, ensuring safety against fire
Typical Applications
• Can be used in the food industry, pneumatic airline systems, crop spraying, transportation of gases and liquids, decanting of acids, salts and many other chemicals
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Clear |
EAN | 5036140102729 |
Inside Diameter | 12.7mm |
Length | 30m |
Material | PVC |
Maximum Working Pressure | 130psi |
UNSPSC Code | 40142002 |