£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
BSP Hexagon Locking Nuts - Series 1253
BSP adaptor- hexagon locking nuts. 1/8" and 1/4" threads.
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 21069190 |
Material | Brass |
MFR Part No. | 1253 1/4 |
Product Type | Locking Nuts |
Surface Finish | Nickel-Plated |
Thread Size | 1/4in. |
Thread Standard | BSPP |
Thread Type | Female |
UNSPSC Code | 27131600 |