£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
Blanking Screw with Seal
With O-ring M7 - G1/2 FPT-S-RBI pneumatic fitting. Stainless steel tube locking mechanism and polymer body and release ring.
Attribute | Value |
---|---|
Additional Features | With O-Ring |
Brand | Rexroth Pneumatics |
ECLASS Code | 21069190 |
Material | Brass |
Operating Temperature Range | -20 to +80° |
Overall Length | 13mm |
Pressure Range | 0 to 16bar |
Product Type | Blanking Screw |
Surface Finish | Zinc-Plated |
Thread Size | 1/2in. |
Thread Standard | BSPP |
Thread Type | Male |
UNSPSC Code | 27131600 |