£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
High flow capacity. Low cracking pressure: 0.2bar. A wide variation of models.
Attribute | Value |
---|---|
Brand | SMC |
MFR Part No. | AK2000-02 |
Product Type | Check Valve |
Temperature Range | -5 to 60°C |
Thread Standard | NPT |
Thread Type | Female |
UNSPSC Code | 40141622 |