£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Series AKH
Check valve provides design solution based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049007076 |
MFR Part No. | AKH06-00 |
Product Type | Check Valve |
Temperature Range | -5 to 60°C |
Thread Size | 6mm |
Thread Type | Female |
UNSPSC Code | 40141622 |