£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
Slide Valve (Exhausting) Female to Female
Push-Fit Pneumatic Fittings
Pressure range: 0 to +10bar.
Temperature range: -18 to +70°C.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140290174 |
Product Type | Exhaust Slide Valve |
Size | G1/8 - G1/8 |
Temperature Range | -18 - +70°C |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141622 |