£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Non-Return Valve Female to Female - Parallel
Push-Fit Pneumatic Fittings
Pressure range: +2 to +8bar.
Temperature range: -25 to +90°C.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140290228 |
Product Type | Non-Return Valve |
Size | G1/8 - G1/8 |
Temperature Range | -25 - +90°C |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141622 |