£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Quick Exhaust Valve
Push-Fit Pneumatic Fittings
Female to Female - Parallel
Pressure range: +0.3 to +10bar.
Temperature range: -18 to +70°C.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140290266 |
Product Type | Exhaust Valve |
Size | G1/8 - G1/8 |
Temperature Range | -18 - +70°C |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141622 |