£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
Pilot operated double check valve type Z2S6 serves to shut-off an oil flow in one direction and allow free flow in the oppostie direction. They can also be opened in the direction of closure. These valves are mostly used :
Attribute | Value |
---|---|
Brand | (Unbranded) |
Maximum Pressure | 31.5MPa |
MFR Part No. | Z2S6-A1-6X |
Product Type | Check Valve |
Size | 6 |
Temperature Range | -20 - 55°C |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141622 |
Weight Each | 2,000g |