£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
BSPT Adaptor Male/Female Elbow Connectors - Taper
Series 2020
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | BSPT x BSPT |
ECLASS Code | 27294290 |
Material | Brass |
Maximum Operating Temperature | +120°C |
MFR Part No. | 2020 3/8in.-3/8in. |
Minimum Operating Temperature | -40°C |
Thread Sizes Female | 3/8in. |
Thread Sizes Male | 3/8in. |
Thread Type | Male & Female |
UNSPSC Code | 27131613 |