£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
BSPT Adaptor Male/Female Run Tees - Taper
Series 2070
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | Thread x Thread x Thread |
ECLASS Code | 27294290 |
Material | Brass |
Maximum Operating Pressure | 40bar |
Maximum Operating Temperature | +120°C |
MFR Part No. | 2070 1/2-1/2 |
Minimum Operating Temperature | -40°C |
Thread Sizes Female | G1/2 |
Thread Sizes Male | G1/2 |
UNSPSC Code | 27131613 |