£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
For connecting female threaded fittings of the same size.
Attribute | Value |
---|---|
Brand | PCL |
Connection Type | Thread x Thread |
EAN | 5014875370453 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | HC6560 |
Thread Sizes Male | 1/4in. |
Tube Size | N/A |
UNSPSC Code | 27131613 |